Shop All Cylinder Position Sensors
Robohand
Miniature Parallel Gripper, Clean Room
Mfr # RPMC-1M
Zoro # G1162056
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Length 16 mm
- Height 23 mm
- Weight 0.02 kg
- Overall Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPMC-1M
- Zoro # G1162056
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 16 mm |
Height | 23 mm |
Overall Height | 24 mm |
Overall Width | 23 mm |
Size | 1 |
Bore Size | 10 mm |
Closed Width | 16 mm |
Open Width | 23 mm |
Port Size | M2 |
Maximum Finger/Jaw Length | 38 mm |
Stroke Length | 3.2 mm |
Inlet Size | M2 |
Description
Clean Room Miniature Parallel Gripper, Series RPMC, Open Width 23 mm, Stroke Length 3.2 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 16 mm, Overall Width 23 mm, Overall Height 24 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M2, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.02 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- Robohand Cylinder Position Sensors