Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-8M-L
Zoro # G3145269
Free Shipping & Returns
$11,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 8M
- Weight 43.9 kg
- Overall Height 196 mm
- Overall Width 310 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-8M-L
- Zoro # G3145269
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 8M |
Overall Height | 196 mm |
Overall Width | 310 mm |
Overall Length | 196 mm |
Bore Size | 225 mm |
Dimension B | 51.5 mm |
Dimension C | 35.1 mm |
Dimension a | 39.5 mm |
Port Size | M8 |
Stroke Length | 70 mm |
Inlet Size | M8 |
Maximum Finger/Jaw Length | 406 mm |
Open Width | 310 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 310 mm, Stroke Length 70 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 196 mm, Overall Width 310 mm, Overall Height 196 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M8, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 43.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 22,784 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 079 x 265in OC, 2 Band (2/3VX265)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0606 (G60140-0606)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK41 X 1-1/8 SHEAVE (AK41 X 1-1/8 SHEAVE)
- HYDROMAXX 2"x25Ft Flexible PVC Green Suction Hose (GS200025)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- SMC Rotary Table, Size 30 (MSQB30R)
- FESTO Positioning Component SMM-8 (SMM-8)
- Robohand Cylinder Position Sensors