Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-7M
Zoro # G3145217
Free Shipping & Returns
$9,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 7M
- Overall Width 210 mm
- Overall Length 143 mm
- Overall Height 143 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-7M
- Zoro # G3145217
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Size | 7M |
Overall Width | 210 mm |
Overall Length | 143 mm |
Overall Height | 143 mm |
Port Size | M5 |
Dimension a | 42 mm |
Dimension B | 51 mm |
Bore Size | 156 mm |
Dimension C | 12.4 mm |
Maximum Finger/Jaw Length | 355 mm |
Open Width | 210 mm |
Inlet Size | M5 |
Stroke Length | 25 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 210 mm, Stroke Length 25 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 143 mm, Overall Width 210 mm, Overall Height 143 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 15.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 17,165 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- Robohand Pneumatic System Components