Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-7M-L
Zoro # G3145235
Free Shipping & Returns
$9,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 210 mm
- Weight 15.7 kg
- Overall Length 143 mm
- Overall Height 143 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-7M-L
- Zoro # G3145235
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 210 mm |
Overall Length | 143 mm |
Overall Height | 143 mm |
Size | 7M |
Bore Size | 156 mm |
Dimension C | 25 mm |
Dimension B | 38.5 mm |
Dimension a | 29.5 mm |
Port Size | M5 |
Maximum Finger/Jaw Length | 355 mm |
Inlet Size | M5 |
Open Width | 210 mm |
Stroke Length | 50 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 210 mm, Stroke Length 50 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 143 mm, Overall Width 210 mm, Overall Height 143 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 15.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 11,102 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Eccentric Locking Collar (EL206-103)
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- TRITAN Taper-Lock Bushing, Stl, 1-3/16in.Bore dia (1610 X 1-3/16)
- MI-T-M Fuel Water Separator (19-0070)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Pressure Switch Actuator UV (UV)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- Robohand Cylinder Position Sensors