Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-6M
Zoro # G1164591
Free Shipping & Returns
$3,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 167 mm
- Size 6M
- Weight 7.9 kg
- Overall Length 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-6M
- Zoro # G1164591
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 167 mm |
Size | 6M |
Overall Length | 110 mm |
Overall Height | 110 mm |
Dimension C | 8 mm |
Bore Size | 120 mm |
Dimension B | 39.5 mm |
Dimension a | 32 mm |
Port Size | M5 |
Maximum Finger/Jaw Length | 254 mm |
Stroke Length | 16 mm |
Inlet Size | M5 |
Open Width | 167 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 167 mm, Stroke Length 16 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 110 mm, Overall Width 167 mm, Overall Height 110 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 10,202 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- PACKARD Round Motor Start Capacitor w/Resistor (TRMJ270R)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- Robohand Cylinder Position Sensors