Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-6M-L
Zoro # G1164628
Free Shipping & Returns
$3,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 6M
- Overall Height 110 mm
- Weight 7.9 kg
- Overall Length 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-6M-L
- Zoro # G1164628
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Size | 6M |
Overall Height | 110 mm |
Overall Length | 110 mm |
Overall Width | 167 mm |
Dimension B | 31.5 mm |
Dimension a | 24 mm |
Bore Size | 120 mm |
Port Size | M5 |
Dimension C | 16 mm |
Open Width | 167 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 254 mm |
Stroke Length | 32 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 167 mm, Stroke Length 32 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 110 mm, Overall Width 167 mm, Overall Height 110 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,629 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M560 (5M560)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- D&D Timing Belt, 5M, 15 x 1050mm PL, T210 (1050-5M-15)
- BAND-IT Heavy Duty Tool Adapter, For 2LNP6 (GRJ050)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- Robohand Cylinder Position Sensors