Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-5M
Zoro # G1163876
Free Shipping & Returns
$2,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Height 88 mm
- Overall Length 88 mm
- Overall Width 126 mm
- Size 5M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-5M
- Zoro # G1163876
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 88 mm |
Overall Length | 88 mm |
Overall Width | 126 mm |
Size | 5M |
Bore Size | 95 mm |
Port Size | M5 |
Dimension B | 30.5 mm |
Dimension a | 24.5 mm |
Dimension C | 6.5 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 203 mm |
Stroke Length | 13 mm |
Open Width | 126 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 126 mm, Stroke Length 13 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 88 mm, Overall Width 126 mm, Overall Height 88 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,353 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M2)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- Robohand Pneumatic System Components