Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-5M-L
Zoro # G1164488
Free Shipping & Returns
$2,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 5M
- Overall Height 88 mm
- Overall Width 126 mm
- Weight 3.9 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-5M-L
- Zoro # G1164488
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Size | 5M |
Overall Height | 88 mm |
Overall Width | 126 mm |
Overall Length | 88 mm |
Dimension B | 24 mm |
Dimension C | 13 mm |
Port Size | M5 |
Bore Size | 95 mm |
Dimension a | 18 mm |
Stroke Length | 26 mm |
Open Width | 126 mm |
Maximum Finger/Jaw Length | 203 mm |
Inlet Size | M5 |
Description
Parallel Jaw Gripper, Series RTH, Open Width 126 mm, Stroke Length 26 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 88 mm, Overall Width 126 mm, Overall Height 88 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 4,125 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- ENERPAC Kit (RR314K2)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- Robohand Cylinder Position Sensors