Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-4M-L
Zoro # G1164390
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 101 mm
- Weight 1.95 kg
- Overall Height 72 mm
- Overall Length 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-4M-L
- Zoro # G1164390
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 101 mm |
Overall Height | 72 mm |
Overall Length | 72 mm |
Size | 4M |
Port Size | M5 |
Dimension B | 20.5 mm |
Dimension a | 15 mm |
Bore Size | 72 mm |
Dimension C | 10 mm |
Maximum Finger/Jaw Length | 178 mm |
Stroke Length | 20 mm |
Open Width | 101 mm |
Inlet Size | M5 |
Description
Parallel Jaw Gripper, Series RTH, Open Width 101 mm, Stroke Length 20 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 72 mm, Overall Width 101 mm, Overall Height 72 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,366 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- GOODMAN 10584308S 1/5 Hp Condenser Motor (10584308S)
- LINCOLN LUBRICATION Coupler, Buttonhead, 80933 (LIN80933)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- Robohand Pneumatic System Components