Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-3M
Zoro # G1164269
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 3M
- Overall Length 64 mm
- Overall Height 64 mm
- Weight 1.08 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-3M
- Zoro # G1164269
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Size | 3M |
Overall Length | 64 mm |
Overall Height | 64 mm |
Overall Width | 81 mm |
Dimension C | 3.9 mm |
Dimension a | 16 mm |
Dimension B | 20.5 mm |
Port Size | M4 |
Bore Size | 55 mm |
Maximum Finger/Jaw Length | 140 mm |
Open Width | 81 mm |
Inlet Size | M4 |
Stroke Length | 8 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 81 mm, Stroke Length 8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 64 mm, Overall Width 81 mm, Overall Height 64 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,078 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A9)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Amplifier Actuator VE-5 (VE-5)
- Robohand Cylinder Position Sensors