Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-3M-L
Zoro # G1164296
Free Shipping & Returns
$1,938.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 81 mm
- Size 3M
- Overall Height 64 mm
- Weight 1.08 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-3M-L
- Zoro # G1164296
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 81 mm |
Size | 3M |
Overall Height | 64 mm |
Overall Length | 64 mm |
Bore Size | 55 mm |
Dimension a | 12 mm |
Port Size | M4 |
Dimension C | 8 mm |
Dimension B | 16.5 mm |
Inlet Size | M4 |
Open Width | 81 mm |
Stroke Length | 16 mm |
Maximum Finger/Jaw Length | 140 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 81 mm, Stroke Length 16 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 64 mm, Overall Width 81 mm, Overall Height 64 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,349 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- LEESON 1.50Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 56Hc Frame, Odp (E113700.00)
- NOBLES Vacuum Motor (9004054)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- CANFIELD CONNECTOR Reed Switch, Round Clamp, 9/16"- 4" Bore (810-000-001)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- Robohand Pneumatic System Components