Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-2M
Zoro # G1164180
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 65 mm
- Size 2M
- Overall Height 49 mm
- Overall Length 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-2M
- Zoro # G1164180
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 65 mm |
Size | 2M |
Overall Height | 49 mm |
Overall Length | 49 mm |
Dimension C | 3 mm |
Dimension a | 13 mm |
Dimension B | 16.5 mm |
Port Size | M3 |
Bore Size | 43 mm |
Open Width | 65 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 90 mm |
Stroke Length | 6 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 65 mm, Stroke Length 6 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 49 mm, Overall Width 65 mm, Overall Height 49 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,238 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, L Mounting (GRP-95-147)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121412)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- Robohand Cylinder Position Sensors