Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-2M-L
Zoro # G1164217
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 65 mm
- Overall Length 49 mm
- Overall Height 49 mm
- Size 2M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-2M-L
- Zoro # G1164217
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 65 mm |
Overall Length | 49 mm |
Overall Height | 49 mm |
Size | 2M |
Dimension a | 10 mm |
Dimension C | 6 mm |
Dimension B | 13.5 mm |
Bore Size | 43 mm |
Port Size | M3 |
Open Width | 65 mm |
Stroke Length | 12 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 90 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 65 mm, Stroke Length 12 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 49 mm, Overall Width 65 mm, Overall Height 49 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 812 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X10)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 4 oz. Tube (NSB-4)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- Robohand Pneumatic System Components