Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-1M
Zoro # G1164059
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 52 mm
- Overall Length 37 mm
- Overall Height 37 mm
- Weight 0.25 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RTH-1M
- Zoro # G1164059
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Width | 52 mm |
Overall Length | 37 mm |
Overall Height | 37 mm |
Size | 1M |
Port Size | M3 |
Dimension B | 12 mm |
Dimension C | 2 mm |
Dimension a | 9 mm |
Bore Size | 32 mm |
Open Width | 52 mm |
Inlet Size | M3 |
Stroke Length | 4 mm |
Maximum Finger/Jaw Length | 80 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 52 mm, Stroke Length 4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 37 mm, Overall Width 52 mm, Overall Height 37 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 682 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (6X165)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS (1L641)
- FESTO Filter LF-D-MINI (LF-D-MINI)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- Robohand Cylinder Position Sensors