Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-1M-L
Zoro # G1164086
Free Shipping & Returns
$1,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Length 37 mm
- Overall Width 52 mm
- Size 1M
- Overall Height 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-1M-L
- Zoro # G1164086
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Length | 37 mm |
Overall Width | 52 mm |
Size | 1M |
Overall Height | 37 mm |
Bore Size | 32 mm |
Dimension C | 4.1 mm |
Port Size | M3 |
Dimension B | 10 mm |
Dimension a | 7 mm |
Inlet Size | M3 |
Stroke Length | 8 mm |
Open Width | 52 mm |
Maximum Finger/Jaw Length | 80 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 52 mm, Stroke Length 8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 37 mm, Overall Width 52 mm, Overall Height 37 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 443 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- AMI BEARINGS -SINGLE ROW BALL BEARING - 1 NORMAL NARROW WIDTH SET SCREW BEARING INSERT (B5-16)
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 12 pk-Pint, 12PK (11741-12)
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- Robohand Cylinder Position Sensors