Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-6M
Zoro # G1157856
Free Shipping & Returns
$3,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 7.89 kg
- Overall Height 205 mm
- Height 205 mm
- Size 6M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-6M
- Zoro # G1157856
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 205 mm |
Height | 205 mm |
Size | 6M |
Overall Length | 100 mm |
Overall Width | 205 mm |
Bore Size | 90.9 mm |
Port Size | M5 x 6 |
Dimension a | 32 mm |
Dimension B | 39.5 mm |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 254 mm |
Open Width | 205 mm |
Stroke Length | 16 mm |
Description
Parallel Jaw Gripper, Series RDH, Open Width 205 mm, Stroke Length 16 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 100 mm, Overall Width 205 mm, Overall Height 205 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.89 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,250 N, IP Rating IP55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123135 1 OLD STYLE INS)
- C.H. HANSON Ch Hanson 1 ID Split Key Rings 100Pk, 40082 (40082)
- GATES XPZ1800 Metric V-Belt, 1800mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1800)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- Robohand Pneumatic System Components