Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-4M
Zoro # G1157759
Free Shipping & Returns
$1,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 1.95 kg
- Overall Length 60 mm
- Height 129 mm
- Size 4M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-4M
- Zoro # G1157759
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Length | 60 mm |
Height | 129 mm |
Size | 4M |
Overall Height | 129 mm |
Overall Width | 129 mm |
Dimension a | 20 mm |
Dimension B | 25.5 mm |
Bore Size | 48.8 mm |
Port Size | M4 x 5 |
Open Width | 129 mm |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 178 mm |
Stroke Length | 10 mm |
Description
Parallel Jaw Gripper, Series RDH, Open Width 129 mm, Stroke Length 10 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 60 mm, Overall Width 129 mm, Overall Height 129 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,177 N, IP Rating IP55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P2, 1-1/8 In (P2X1 1/8)
- ARO Valve Asm, M213LM (M213LM)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- Robohand Cylinder Position Sensors