Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-4M-L
Zoro # G1157768
Free Shipping & Returns
$1,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Height 129 mm
- Overall Height 129 mm
- Weight 1.95 kg
- Overall Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-4M-L
- Zoro # G1157768
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Height | 129 mm |
Overall Height | 129 mm |
Overall Length | 60 mm |
Size | 4M |
Overall Width | 129 mm |
Port Size | M4 x 5 |
Bore Size | 48.8 mm |
Dimension a | 15 mm |
Dimension B | 20.5 mm |
Stroke Length | 20 mm |
Maximum Finger/Jaw Length | 178 mm |
Inlet Size | 1/8 in |
Open Width | 129 mm |
Description
Parallel Jaw Gripper, Series RDH, Open Width 129 mm, Stroke Length 20 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 60 mm, Overall Width 129 mm, Overall Height 129 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,414 N, IP Rating IP55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- IDEAL TRIDON 2-1/2 in. 3-1/2 in. 48 Hose Clamp Stainless Steel Turn Key (807Y48052)
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- Robohand Pneumatic System Components