Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-3M-L
Zoro # G1157725
Free Shipping & Returns
$1,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Height 104 mm
- Overall Width 104 mm
- Weight 1.08 kg
- Size 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-3M-L
- Zoro # G1157725
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 104 mm |
Overall Width | 104 mm |
Size | 3M |
Overall Length | 50 mm |
Height | 104 mm |
Dimension B | 16.5 mm |
Dimension a | 12 mm |
Bore Size | 41.9 mm |
Port Size | M4 x 5 |
Maximum Finger/Jaw Length | 140 mm |
Open Width | 104 mm |
Inlet Size | M5 |
Stroke Length | 16 mm |
Description
Parallel Jaw Gripper, Series RDH, Open Width 104 mm, Stroke Length 16 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 50 mm, Overall Width 104 mm, Overall Height 104 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 854 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In (MF0064474)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- D&D Timing Belt, 5M, 15 x 315mm PL, T63 (315-5M-15)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Positioning Component SMM-8 (SMM-8)
- Robohand Cylinder Position Sensors