Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-2M-L
Zoro # G1157655
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 2M
- Height 83 mm
- Overall Height 83 mm
- Overall Width 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-2M-L
- Zoro # G1157655
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Size | 2M |
Height | 83 mm |
Overall Height | 83 mm |
Overall Width | 83 mm |
Overall Length | 40 mm |
Dimension a | 10 mm |
Bore Size | 32 mm |
Dimension B | 13.5 mm |
Port Size | M3 x 4 |
Open Width | 83 mm |
Stroke Length | 12 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 102 mm |
Description
Parallel Jaw Gripper, Series RDH, Open Width 83 mm, Stroke Length 12 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 40 mm, Overall Width 83 mm, Overall Height 83 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 494 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- Robohand Cylinder Position Sensors