Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-1M-L
Zoro # G1157147
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Height 63 mm
- Overall Length 33 mm
- Weight 0.25 kg
- Size 1M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-1M-L
- Zoro # G1157147
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 63 mm |
Overall Length | 33 mm |
Size | 1M |
Overall Width | 63 mm |
Height | 63 mm |
Bore Size | 27.2 mm |
Dimension B | 10 mm |
Port Size | M3 x 3 |
Dimension a | 7 mm |
Inlet Size | M5 |
Open Width | 63 mm |
Maximum Finger/Jaw Length | 89 mm |
Stroke Length | 8 mm |
Description
Parallel Jaw Gripper, Series RDH, Open Width 63 mm, Stroke Length 8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 33 mm, Overall Width 63 mm, Overall Height 63 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 361 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT V-Belt, A26 (51ET99)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- DIXON WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in (WH50X6AKBS50)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- Robohand Cylinder Position Sensors