Shop All Pneumatic Grippers
Robohand
Heavy Duty Gripper, 63 mm, M5, 5 cc
Mfr # RDH-1M
Zoro # G208610244
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Open Width 63 mm
- Width 1.457 in
- Maximum Pressure 100 psi
- Length 1.299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RDH-1M
- Zoro # G208610244
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Open Width | 63 mm |
Width | 1.457 in |
Length | 1.299 in |
Port Size | M3 x 3 |
Dimension B | 12 mm |
Height | 63 mm |
Bore Size | 27.2 mm |
Size | 1M |
Dimension a | 9 mm |
Overall Length | 33 mm |
Overall Width | 63 mm |
Stroke Length | 4 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 89 mm |
Overall Height | 63 mm |
Description
Heavy Duty Gripper, Series RDH, Open Width 63 mm, Stroke Length 4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 33 mm, Overall Width 63 mm, Overall Height 63 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 555 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- DODGE Raptor Couplings, RAPTOR E4 ELEMENT (RAPTOR E4 ELEMENT)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-180V-56CB, TENV & TEFC, 56C, 180V, 3/4 HP, 1800 RPM (WPMDC34-18-180V-56CB)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- Robohand Pneumatic System Components