Shop All Pneumatic Grippers
Robohand
Heavy Duty Gripper, 355 mm, 1/4 in G
Mfr # RDH-8M-L
Zoro # G708610218
product price: $10,925.99
/ea
Free Shipping & Returns
$10,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Open Width 355 mm
- Opening/Closing Stroke 70 mm
- Maximum Pressure 100 psi
- Port Size M8 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RDH-8M-L
- Zoro # G708610218
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Open Width | 355 mm |
Port Size | M8 x 10 |
Length | 7.087 in |
Dimension B | 51.5 mm |
Width | 7.717 in |
Height | 355 mm |
Dimension a | 39.5 mm |
Bore Size | 171.5 mm |
Size | 8M |
Maximum Finger/Jaw Length | 406 mm |
Stroke Length | 70 mm |
Overall Width | 355 mm |
Inlet Size | 1/4 in |
Overall Height | 355 mm |
Overall Length | 180 mm |
Description
Heavy Duty Gripper, Series RDH, Open Width 355 mm, Stroke Length 70 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 180 mm, Overall Width 355 mm, Overall Height 355 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/4 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 43.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 14,178 N, IP Rating IP55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Single Shield, 55mm Bore (311WDN)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- GATES Tri-Power Belts, BX75 (BX75)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- LISLE Tractor Swivel Gripper, 5" (57060)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- Robohand Pneumatic System Components