Shop All Pneumatic Grippers
Robohand
Heavy Duty Gripper, 162 mm, 1/8 in G
Mfr # RDH-5M
Zoro # G508610241
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Open Width 162 mm
- Maximum Pressure 100 psi
- Height 162 mm
- Port Size M5 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RDH-5M
- Zoro # G508610241
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Open Width | 162 mm |
Height | 162 mm |
Port Size | M5 x 6 |
Dimension B | 30.5 mm |
Length | 2.992 in |
Width | 3.465 in |
Dimension a | 24.5 mm |
Bore Size | 69.1 mm |
Size | 5M |
Inlet Size | 1/8 in |
Overall Height | 162 mm |
Stroke Length | 13 mm |
Overall Width | 162 mm |
Overall Length | 76 mm |
Maximum Finger/Jaw Length | 203.2 mm |
Description
Heavy Duty Gripper, Series RDH, Open Width 162 mm, Stroke Length 13 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 76 mm, Overall Width 162 mm, Overall Height 162 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,593 N, IP Rating IP55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND (B1SO0049788)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male NPT (PFM02)
- CLIMAX METAL PRODUCTS ISTC-100-14 One-Piece Threaded Clamping Collar (ISTC-100-14)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- LISLE Tractor Swivel Gripper, 5" (57060)
- Robohand Pneumatic Grippers