Shop All Clamp Accessories
Robohand
Gripper Parallel Rpl-4 Parallel Gripper
Mfr # RPL-4
Zoro # G0906005
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Height 1.283 in
- Length 3.875 in
- Weight 0.37 lb
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RPL-4
- Zoro # G0906005
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Height | 1.283 in |
Length | 3.875 in |
Overall Width | 3 7/8 in |
Overall Height | 1 1/4 in |
Size | 4 |
Overall Length | 7/8 in |
Dimension B | 1.19 in |
Dimension C | 1 in |
Port Size | M5 |
Open Width | 3 7/8 in |
Bore Size | 0.5 in |
Closed Width | 2.63 in |
Dimension a | 3.875 in |
Maximum Finger/Jaw Length | 5 in |
Inlet Size | #5 |
Stroke Length | 1 in |
Description
Gripper Parallel Rpl-4 Parallel Gripper, Series RPL, Open Width 3 7/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 7/8 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.37 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-3/8 in. Recessed Light Hole Saw (49-56-0305)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- MILWAUKEE TOOL FASTBACK Camo Folding Knife (48-22-1524)
- WILLIAMS Williams Combo Ratchet Wrench, 9/16", Hi-Polish (1218NRC)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101188 (3101188)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- TE-CO Edge Clamp, Steel, 1/2"X7-3/8" (33814)
- BESSEY KF2 Pads, PR (4102100)
- DE-STA-CO U Hook (331915)
- BESSEY Toggle Clamp Adaptor, For MFT Table (STC-SET-T20)
- Robohand Clamps