Shop All Clamp Accessories
Robohand
Feed Escapement
Mfr # RN-13M
Zoro # G3188949
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Air Ports 2
- Minimum Operating Temperature -30 Degrees F
- Cylinder Bore Diameter 1.063 in
- Seal Material Buna-N
- Maximum Stroke 1.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RN-13M
- Zoro # G3188949
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Cylinder Bore Diameter | 1.063 in |
Air Port Thread Size | M5 |
Size | 13M |
Stroke Length | 1 1/4 in |
Bore Diameter | 1 1/8 in |
Rod Diameter | 3/8 in |
Description
Feed Escapement, Thrust Force @ 100 psi 400 N, Stroke Length 1 1/4 in, Stroke Adjustability Adjustable, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Bore Diameter 1 1/8 in, Rod Diameter 3/8 in, Maximum Actuation Time 0.28 sec, Displacement 9.1 cc, Finger Mounting Side, Seal Material Buna-N, Weight 0.9 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- STANLEY Screwdriver (STHT60786)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/64 (C23354)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- WILTON Work Positioner, Midget (345)
- BESSEY Bessey Tools 211430 8 in. Wood Hand Screw Clamp (211430)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- Robohand Clamp Accessories