Shop All Clamp Accessories
Robohand
Feed Escapement
Mfr # RN-12M
Zoro # G3188888
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finger Mounting Side
- Minimum Pressure 40 psi
- Maximum Pressure 100 psi
- Maximum Stroke 1 in
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RN-12M
- Zoro # G3188888
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Air Port Thread Size | M5 |
Size | 12M |
Cylinder Bore Diameter | 0.787 in |
Bore Diameter | 3/4 in |
Stroke Length | 1 in |
Rod Diameter | 3/8 in |
Description
Feed Escapement, Thrust Force @ 100 psi 222 N, Stroke Length 1 in, Stroke Adjustability Adjustable, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Bore Diameter 3/4 in, Rod Diameter 3/8 in, Maximum Actuation Time 0.21 sec, Displacement 4 cc, Finger Mounting Side, Seal Material Buna-N, Weight 0.42 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- ZORO SELECT Construction Reamer, 1-5/16 In., 10 In. L (13H866)
- DE-STA-CO U Hook (331915)
- BESSEY Replacement Spindle Assembly (3100400)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- S.U.R. & R. AUTO PARTS #8 CLAMP HOLDERS & #8 CLAMPS (5) (SRRAC6808)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- Robohand Clamps