Shop All Clamp Accessories
Robohand
Feed Escapement
Mfr # RN-11M
Zoro # G3188836
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Material Buna-N
- Minimum Pressure 40 psi
- Cylinder Bore Diameter 0.563 in
- Actuation Time 0.4 sec
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RN-11M
- Zoro # G3188836
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Cylinder Bore Diameter | 0.563 in |
Air Port Thread Size | M5 |
Size | 11M |
Rod Diameter | 1/4 in |
Stroke Length | 5/8 in |
Bore Diameter | 5/8 in |
Description
Feed Escapement, Thrust Force @ 100 psi 111 N, Stroke Length 5/8 in, Stroke Adjustability Adjustable, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Bore Diameter 5/8 in, Rod Diameter 1/4 in, Maximum Actuation Time 0.14 sec, Displacement 1.3 cc, Finger Mounting Side, Seal Material Buna-N, Weight 0.19 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PNEUMATIC TOOLS APT 133 Rivet Buster, Closed Nose, 8in. Stroke, in.Din. Handle (18768)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 13/64 (C15944)
- HHIP 15 Piece 3/8" Indexable GTN-2 Cut-Off Tool Kit (3900-5368)
- ESTWING MFG CO I-BEAM PRY BAR 18 in. (PB-18)
- TE-CO Milling Mach Clamp Kit, 7/16"X3/8"-16 (20502)
- BESSEY KF2 Pads, PR (4102100)
- TE-CO Edge Clamp, Steel, 1/2"X7-3/8" (33814)
- TE-CO Punch Press Kit W/ Clamps, 1/2"-13 (20702)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- WILTON Work Positioner, Midget (345)
- Robohand Clamps