Shop All Clamp Accessories
Robohand
Feed Escapement
Mfr # RFE-13M
Zoro # G0894918
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.84 lb
- Size 13M
- Maximum Stroke 1.25 in
- Minimum Operating Temperature -30 Degrees F
- Parts Escaped per Minute 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RFE-13M
- Zoro # G0894918
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 13M |
Air Port Thread Size | M5 |
Cylinder Bore Diameter | 1.063 in |
Rod Diameter | 3/8 in |
Stroke Length | 1 1/4 in |
Bore Diameter | 1 1/8 in |
Description
Feed Escapement, Thrust Force @ 100 psi 400 N, Stroke Length 1 1/4 in, Stroke Adjustability Adjustable, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Bore Diameter 1 1/8 in, Rod Diameter 3/8 in, Maximum Actuation Time 0.7 sec, Displacement 18.2 cc, Escapement Rate per Minute 85, Finger Mounting Side, Seal Material Buna-N, Weight 1.84 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- MARKAL Lumber Crayon, Greens Color Family, PK12 (80356G)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- WILTON Work Positioner, Light Duty (344)
- TE-CO Clamp Kit W/ 2" Thk Blks, 7/8"-1"-8 Std (21007)
- MILESCRAFT ClampAnchors Clamp Accessory for Work Benches and Bench Clamps (4017)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- Robohand Clamps