Shop All Clamp Accessories
Robohand
Feed Escapement, Metric
Mfr # RFE-12M
Zoro # G0894875
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12M
- Weight 0.85 lb
- Maximum Stroke 1 in
- Finger Mounting Side
- Air Port Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RFE-12M
- Zoro # G0894875
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 12M |
Air Port Thread Size | M5 |
Cylinder Bore Diameter | 0.787 in |
Rod Diameter | 3/8 in |
Bore Diameter | 3/4 in |
Stroke Length | 1 in |
Description
Feed Escapement, Thrust Force @ 100 psi 222 N, Stroke Length 1 in, Stroke Adjustability Adjustable, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Bore Diameter 3/4 in, Rod Diameter 3/8 in, Maximum Actuation Time 0.6 sec, Displacement 8 cc, Escapement Rate per Minute 100, Finger Mounting Side, Seal Material Buna-N, Weight 0.85 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Saw Plastic Pipe Cable (093070)
- HHIP .120" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0731)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- ICS Clutch Cup (543909)
- EXCEL BLADES 7.5 in. Straight Nose Hemostat (55541IND)
- TE-CO Milling Mach Clamp Kit, 7/16"X3/8"-16 (20502)
- MILESCRAFT ClampAnchors Clamp Accessory for Work Benches and Bench Clamps (4017)
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- IRWIN 6 Lock CClamp (18)
- WILTON Work Positioner, Hydraulic (303)
- DE-STA-CO U Hook (331915)
- Robohand Clamps