Shop All Cylinder Position Sensors
Robohand
Dpe Electric Parallel Gripper
Mfr # DPE-200-25
Zoro # G1147679
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Electric Parallel Gripper
- Series DPE
- Open Width 3 1/4 in
- Action Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # DPE-200-25
- Zoro # G1147679
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 3 1/4 in |
Closed Width | 2.2 in |
Size | DPE-200 |
Port Size | 4-Pin M8 |
Length | 2.126 in |
Stroke Length | 49/50 in |
Overall Height | 5 in |
Overall Length | 2 1/8 in |
Maximum Finger Length | 3 in |
Overall Width | 1 1/8 in |
Description
Dpe Electric Parallel Gripper, Series DPE, Open Width 3 1/4 in, Stroke Length 49/50 in, Maximum Operating Pressure Not Applicable, Minimum Operating Pressure Not Applicable, Overall Length 2 1/8 in, Overall Width 1 1/8 in, Overall Height 5 in, Body Material Aluminum, Finger Material Carbon Steel, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 1.5 A, Continuous DC Current Rating 0.18 A, Power Requirements @ 100 Percent Duty Cycle 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12FJ-16MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-16)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5VLN4)
- KRYTOX 0.5 kg Jar White (GPL-407)
- PERMATEX Anti-Seize Lube 1Lb Can (80208)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- Robohand Pneumatic System Components