Shop All Cylinder Position Sensors
Robohand
Body
Mfr # RPC-320-01
Zoro # G3144018
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Body
- Overall Width 2 3/4 in
- Overall Length 1 13/16 in
- Compatible with Series RPC
- Overall Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPC-320-01
- Zoro # G3144018
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 1 13/16 in |
Overall Height | 1 13/16 in |
Details
Item | Body |
Product Type | Body |
Compatible with Series | RPC |
Compatible with Manufacturer Model Number | RPC-320 |
Material | Aluminum |
Compatible Manufacturer Part Number | RPC-320 |
Compatible Manufacturer Model Number | RPC-320 |
For Use with Mfr. Model Number | RPC-320 |
For Use With Mfr. Model Number | RPC-320 |
Description
Body, Product Type Body, Compatible with Manufacturer Model Number RPC-320, Compatible with Series RPC, Compatible with Grainger Part Number 28WL08, 28WL22, 28WL23, 28WL24, Overall Length 1 13/16 in, Material Aluminum, Overall Height 1 13/16 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (461B)
- EATON Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W (DXG-ACC-FR5N12FK)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- Robohand Pneumatic System Components