Shop All Clamp Accessories
Robohand
Angular Gripper
Mfr # RA-90
Zoro # G0906011
product price: $1,371.99
/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Gripping Type Angular
- Seal Material Buna-N
- Total Grip Force 80 lbf
- Length 1.535 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RA-90
- Zoro # G0906011
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Length | 1.535 in |
Bore Size | 0.782 in |
Height | 2.65 in |
Size | 90 |
Port Size | M5 |
Open Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Inlet Size | M5 |
Overall Width | 1 1/2 in |
Maximum Finger Length | 2 in |
Overall Height | 2 5/8 in |
Description
Angular Gripper, Series RA, Open Width 1 5/8 in, Total Stroke 180 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Overall Height 2 5/8 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 45 Degrees , 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size M5, Weight 0.44 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/4" x 2" (HML.3-1/4)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF5)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- BESSEY Bessey Tools 211430 8 in. Wood Hand Screw Clamp (211430)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- TE-CO Milling Mach Clamp Kit, 3/4"X5/8"-11 (20509)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- Robohand Clamp Accessories