Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-8M
Zoro # G3142085
Free Shipping & Returns
$1,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Action Type Double
- Series RA
- Bore Size 63.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-8M
- Zoro # G3142085
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Bore Size | 63.5 mm |
Port Size | G1/8" |
Size | 8 |
Height | 76.2 mm |
Length | 115.2 mm |
Open Width | 115.2 mm |
Overall Width | 101.6 mm |
Inlet Size | 1/8 in |
Overall Length | 115.2 mm |
Maximum Finger Length | 153 mm |
Overall Height | 76.2 mm |
Description
Angular Gripper, Series RA, Open Width 115.2 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 115.2 mm, Overall Width 101.6 mm, Overall Height 76.2 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 10 Degrees , 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size 1/8 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- BANJO 1" Hose Mender Barb (HM100)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 075 x 110in PL, T220 (D1100H075)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- Robohand Pneumatic System Components