Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-8
Zoro # G3142076
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Gripping Type Angular
- Length 4.535 in
- Series RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-8
- Zoro # G3142076
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 4.535 in |
Height | 3 in |
Port Size | G1/8" |
Size | 8 |
Bore Size | 2.5 in |
Inlet Size | 1/8 in |
Overall Length | 4 1/2 in |
Overall Height | 3 in |
Open Width | 4 1/2 in |
Overall Width | 4 in |
Maximum Finger Length | 6 in |
Description
Angular Gripper, Series RA, Open Width 4 1/2 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 4 1/2 in, Overall Width 4 in, Overall Height 3 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 10 Degrees , 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size 1/8 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Extended Elbow Swivel, 1/4" OD X 1/8" NPT (P6525 04-02)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 207-20 1 1/4" Id, 154620 (154620)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- Robohand Cylinder Position Sensors