Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-7M
Zoro # G3142049
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Gripping Type Angular
- Maximum Pressure 100 psi
- Length 91.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-7M
- Zoro # G3142049
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 91.4 mm |
Size | 7 |
Bore Size | 44.4 mm |
Port Size | G1/8" |
Height | 50.8 mm |
Overall Height | 60.3 mm |
Maximum Finger Length | 102 mm |
Inlet Size | 1/8 in |
Overall Width | 76.2 mm |
Open Width | 91.4 mm |
Overall Length | 91.4 mm |
Description
Angular Gripper, Series RA, Open Width 91.4 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 91.4 mm, Overall Width 76.2 mm, Overall Height 60.3 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 10 Degrees , 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size 1/8 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- MILTON INDUSTRIES 3/8" P-Style 1/4" NPT Female Coupler (S-1803)
- BANDO Banflex Combo, 2-5Ms710 (2-5MS710)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- IFM Cylinder Position Sensor, M12 (MK5107)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- Robohand Cylinder Position Sensors