Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-7
Zoro # G3142021
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Maximum Pressure 100 psi
- Total Grip Force 120 lbf
- Gripping Type Angular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-7
- Zoro # G3142021
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 3.6 in |
Bore Size | 1.75 in |
Size | 7 |
Height | 2 in |
Port Size | G1/8" |
Inlet Size | 1/8 in |
Overall Width | 3 in |
Maximum Finger Length | 4 in |
Overall Height | 2 3/8 in |
Overall Length | 3 5/8 in |
Open Width | 3 5/8 in |
Description
Angular Gripper, Series RA, Open Width 3 5/8 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 5/8 in, Overall Width 3 in, Overall Height 2 3/8 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 10 Degrees , 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size 1/8 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Hydrauli Power Unit 12 Volt Snow Plow Unit 1.6 Liter Steel Tank (253155)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- AZTEC LIFTING HARDWARE Cold Shut 3/8 Repair Link ZP (CCS038)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-41)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- IFM Cylinder Position Sensor, M12 (MK5107)
- Robohand Cylinder Position Sensors