Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-6M
Zoro # G1157600
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Series RA
- Length 61.4 mm
- Bore Size 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-6M
- Zoro # G1157600
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 61.4 mm |
Bore Size | 31.8 mm |
Port Size | M5 |
Size | 6 |
Height | 37.6 mm |
Overall Height | 49.6 mm |
Open Width | 61.4 mm |
Overall Length | 61.4 mm |
Inlet Size | M5 |
Maximum Finger Length | 64 mm |
Overall Width | 50.8 mm |
Description
Angular Gripper, Series RA, Open Width 61.4 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 61.4 mm, Overall Width 50.8 mm, Overall Height 49.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.31 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112 (B112)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- Robohand Cylinder Position Sensors