Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-5M
Zoro # G1156891
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Port Size M5
- Seal Material Buna-N
- Series RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RA-5M
- Zoro # G1156891
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Size | 5 |
Length | 44.5 mm |
Bore Size | 20.6 mm |
Height | 30.1 mm |
Open Width | 44.5 mm |
Overall Width | 76.2 mm |
Inlet Size | M5 |
Overall Height | 35 mm |
Overall Length | 44.5 mm |
Maximum Finger Length | 50 mm |
Description
Angular Gripper, Series RA, Open Width 44.5 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 44.5 mm, Overall Width 76.2 mm, Overall Height 35 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.11 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 to 1/8 HP, 825rpm (ORM5488BU)
- PERMATEX Anti Seize Compound, Silver, 4-Oz. Bottle (80071)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- GATES Hi-Power II Belts, B100 (B100)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- Robohand Cylinder Position Sensors