Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-5
Zoro # G1156830
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Grip Force Rated Pressure 100 psi
- Seal Material Buna-N
- Series RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RA-5
- Zoro # G1156830
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Bore Size | 0.813 in |
Length | 1.75 in |
Size | 5 |
Height | 1.187 in |
Open Width | 1 3/4 in |
Maximum Finger Length | 2 in |
Overall Height | 1 3/8 in |
Inlet Size | M5 |
Overall Width | 1 1/2 in |
Overall Length | 1 3/4 in |
Description
Angular Gripper, Series RA, Open Width 1 3/4 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/4 in, Overall Width 1 1/2 in, Overall Height 1 3/8 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size M5, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840590)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron, Outside-In (MF0062289)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- Robohand Pneumatic System Components