Shop All Cylinder Position Sensors
Robohand
Angular Gripper
Mfr # RA-10M
Zoro # G1157451
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Port Size M3
- Height 36.5 mm
- Series RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-10M
- Zoro # G1157451
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M3 |
Height | 36.5 mm |
Size | 10 |
Bore Size | 20.6 mm |
Length | 25.4 mm |
Inlet Size | M3 |
Overall Height | 36.5 mm |
Open Width | 25.4 mm |
Overall Width | 25.4 mm |
Maximum Finger Length | 38 mm |
Overall Length | 25.4 mm |
Description
Angular Gripper, Series RA, Open Width 25.4 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 25.4 mm, Overall Width 25.4 mm, Overall Height 36.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M3, Weight 0.03 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 2-1/4 (CB232818)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 100 feet Kit with 1/4 Inch Brass (S) Coupler & Plug (HU14-100H44BS)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- Robohand Cylinder Position Sensors