Shop All Cylinder Position Sensors
Robohand
Angular Gripper, Failsafe Locking
Mfr # RA-15M
Zoro # G3141960
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Port Size M5
- Series RA
- Grip Force Rated Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-15M
- Zoro # G3141960
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Height | 62.7 mm |
Length | 44.5 mm |
Size | 15 |
Bore Size | 19.1 mm |
Overall Length | 44.5 mm |
Open Width | 44.5 mm |
Overall Height | 62.7 mm |
Overall Width | 44.5 mm |
Inlet Size | M5 |
Maximum Finger Length | 50 mm |
Description
Locking Angular Gripper, Series RA, Open Width 44.5 mm, Total Stroke 12 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 44.5 mm, Overall Width 44.5 mm, Overall Height 62.7 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 6 Degrees , IP Rating IP43, Gripper Rotation 6 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.14 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE GUN KIT MEGA POWER 12V (LML1380)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- WILKERSON Sight Dome Kit (LRP-95-249)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- Robohand Pneumatic System Components