Shop All Cylinder Position Sensors
Robohand
Angular Gripper, Failsafe Locking
Mfr # RA-15
Zoro # G1157488
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Port Size M5
- Gripping Type Angular
- Operating Temp. Range -30 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RA-15
- Zoro # G1157488
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Bore Size | 0.75 in |
Length | 1.75 in |
Size | 15 |
Height | 2.468 in |
Overall Height | 2 1/2 in |
Open Width | 1 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 1 3/4 in |
Inlet Size | M5 |
Maximum Finger Length | 2 in |
Description
Locking Angular Gripper, Series RA, Open Width 1 3/4 in, Total Stroke 12 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/4 in, Overall Width 1 3/4 in, Overall Height 2 1/2 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 6 Degrees , IP Rating IP43, Gripper Rotation 6 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size M5, Weight 0.31 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- COXREELS Hand Crank Hose Reel 3/4inx175ft 5000PSI (HP1125-5-175)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- Robohand Pneumatic System Components