Shop All Cylinder Position Sensors
Robohand
Angular Gripper, Failsafe Locking, 180 Deg
Mfr # RA-90M
Zoro # G3142189
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angular
- Product Type 2-Jaw Angular Gripper
- Port Size M5
- Seal Material Buna-N
- Grip Force Rated Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RA-90M
- Zoro # G3142189
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Bore Size | 19.9 mm |
Height | 67.3 mm |
Size | 90 |
Length | 39 mm |
Overall Width | 39 mm |
Open Width | 41 mm |
Inlet Size | M5 |
Overall Length | 39 mm |
Maximum Finger Length | 50 mm |
Overall Height | 67.3 mm |
Description
Locking Angular Gripper, Series RA, Open Width 41 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 39 mm, Overall Width 39 mm, Overall Height 67.3 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 45 Degrees , 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.2 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- DAYTON CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (4FJ40)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- Robohand Cylinder Position Sensors