Shop All Clamp Accessories
Robohand
10-32 Flow Control Vlvf-007
Mfr # VLVF-007
Zoro # G0905880
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Adjustable Flow Control
- Compatible Rotary Series RR
- Compatible Slide Series DLB, DLT
- Accessory Type Tube Flow Control
- For Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # VLVF-007
- Zoro # G0905880
- Country of Origin United States
- Category Clamp Accessories
Dimensions
For Tube Size | 1/4 in |
Compatible Tube Size | 1/4 in |
Thread Size | #10-32 |
Details
Item | Flow Control Valve |
Product Type | Adjustable Flow Control |
Compatible Rotary Series | RR |
Compatible Slide Series | DLB, DLT |
Accessory Type | Tube Flow Control |
Compatible with Series | DLB, DLT, RP |
Compatible with Manufacturer Model Number | 22-28, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-U, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-16M-B, DLB-16M-L, DLB12M-L, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, MPS-1M, MPS-2M, RR-18 |
Compatible Manufacturer Part Number | 22-28, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-U, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-16M-B, DLB-16M-L, DLB12M-L, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, MPS-1M, MPS-2M, RR-18 |
Compatible Manufacturer Model Number | 22-28, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-U, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-16M-B, DLB-16M-L, DLB12M-L, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, MPS-1M, MPS-2M, RR-18 |
For Use with Mfr. Model Number | 22-28, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-U, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-16M-B, DLB-16M-L, DLB12M-L, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, MPS-1M, MPS-2M, RR-18 |
For Use With Mfr. Model Number | 22-28, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-U, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-16M-B, DLB-16M-L, DLB12M-L, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, MPS-1M, MPS-2M, RR-18 |
Description
Flow Control Valve, Product Type Adjustable Flow Control, Thread Size #10-32, Compatible Tube Size 1/4 in, Compatible with Series DLB, DLT, RP, Compatible with Grainger Part Number MPS-1M, MPS-2M, RR-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- IRWIN 24" L Cast Iron Pipe Wrench, Cast Iron, 24" (274104)
- JET Pneumatic R6 Reversible Air Drill 1/2In (JAT-601)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- BESSEY Toggle Clamp Adaptor, For MFT Table (STC-SET-T20)
- DE-STA-CO Cap Neoprene For 5/16 Spindle 225119 (225119)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- BESSEY Service Part, MorPads (3100737)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- DE-STA-CO Polyurethane Cap, Flat-Tip (215219)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- Robohand Clamps