Shop All Wedge Anchors
Robinson Tech International New Jersey
Wedge Anchor, 3/4" Dia., 4-1/4" L
Mfr # AS-344-4PK
Zoro # G402538559
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/4"
- Overall Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinson Tech International New Jersey
- MFR # AS-344-4PK
- Zoro # G402538559
- UPC # 691215083386
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Description
ANCHOR BOLTS FOR GUARDRAIL OR ALIGNMENT CURBS CONCRETE ANCHOR BOLT KIT SECURES GUARDRAILS AND/OR ALIGNMENT CURBS TO PAVEMENT AND INCLUDES (4) 4" X 3/4" BOLTS. NOTE: 2 PACKS ARE REQUIRED PER ALIGNMENT CURB.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 12 PK (62528)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK (M21520.100.0040)
- ZORO SELECT Dowel Pin, Harden Stl, M5x12mm, PK50 (DP5005012-050P1)
- BOSTITCH Heavy Duty Staples, 3/8 in Leg L, Steel (SB35PHD5M)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK (04132)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 25 PK (WS-1242)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (5052AWG)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 20 PK (2838500)
- DEWALT Power-Stud+- SD1 Wedge Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 100 PK (7409SD1-PWR)
- MKT FASTENING SZ-B Wedge Anchor, 15 mm Dia., 96 mm L, Steel Zinc Plated, 5 PK (M16205301)
- Robinson Tech International New Jersey Concrete Anchors