Shop All Sleeve Anchors
Robinson Tech International New Jersey
Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated
Mfr # 320743
Zoro # G802712702
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 4-1/4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinson Tech International New Jersey
- MFR # 320743
- Zoro # G802712702
- UPC # 707022406659
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Brick |
Material Type | Steel |
Finish | Zinc Plated |
Description
GEC SLEEVE ANCHORS (3/4" X 4-1/4") WITH 1 DRILL BIT (3/4" X 8") SUPPORTS A VARIETY OF MASONRY MATERIALS AND APPLICATIONS IN NEED OF SECURE HOLDING AND ATTACHMENT. THIS CONCRETE MOUNTING KIT IS SUITABLE FOR HARD AND RIGID SURFACES. SOLID STEEL BASE MATERIAL OFFERS LASTING DURABILITY AND HOLDING PERFORMANCE. INCLUDES FOUR LAG BOLTS TO INSTALL ONE POST AND ONE DRILL BIT. PACKAGE QUANTITY 1.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Plain (RB580X16-001P2)
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.011.0050)
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H (Z0338-ALU)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05522)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320742)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK (50776)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 4 PK (AS-346-4PK)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1765000)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0400)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1720000)
- Robinson Tech International New Jersey Concrete Anchors