Shop All Sleeve Anchors
Robinson Tech International New Jersey
Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated
Mfr # 320742
Zoro # G002536481
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 4-1/4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinson Tech International New Jersey
- MFR # 320742
- Zoro # G002536481
- UPC # 707022406642
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Brick |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
THE GEC 3/4" X 4-1/4" SLEEVE ANCHOR SUPPORTS A VARIETY OF MASONRY MATERIALS AND APPLICATIONS IN NEED OF SECURE HOLDING AND ATTACHMENT. THIS CONCRETE MOUNTING ANCHOR KIT IS SUITABLE FOR HARD AND RIGID SURFACES. SOLID STEEL BASE MATERIAL OFFERS LASTING DURABILITY AND HOLDING PERFORMANCE. INCLUDES FOUR LAG BOLTS TO INSTALL ONE POST. SLEEVE ANCHOR PACKAGE QUANTITY IS 1 SET.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03828)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (52594)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0400)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (50953)
- Robinson Tech International New Jersey Sleeve Anchors