Shop All Sleeve Anchors
Robinson Tech International New Jersey
Sleeve Anchor, 1/2" Dia., 3" L
Mfr # 940379
Zoro # G002592005
product price: $23.19
/ea
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinson Tech International New Jersey
- MFR # 940379
- Zoro # G002592005
- UPC # 707022019545
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Description
CONCRETE ANCHOR BOLTS FOR PEDESTRIAN BARRIER & BIKE RACKS FOR A PERMANENT FIXTURE USE THESE STURDY ANCHOR BOLTS. FOR USE WITH GLOBAL'S PEDESTRIAN BARRIER & FLANGE MOUNT WAVE AND U BIKE RACKS. 3/8" X 3", SET OF 4.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.100.0025)
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- ZORO SELECT Spring Pin, Slot, Stl, M8x22mm, Pk50 (5DV44)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320742)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0425)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2" L, 18-8 Stainless Steel Plain, 100 PK (1432ASLR188)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (5036ASLH)
- Robinson Tech International New Jersey Concrete Anchors