Shop All Heating and Cooling Tools
Robinair
Vinyl Dust Cover, Medium Gray
Mfr # 17490
Zoro # G4477417
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 17800B Series, 34800-2K, 34900
- Type Medium Gray
- Number of Pieces 1
- Application Refrigerant Recovery Systems, Automotive A/C
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # 17490
- Zoro # G4477417
- UPC # 637335001817
- Country of Origin Canada
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 12-1/8 in x 14-3/8 in x 4-11/16 in |
Size | 12 1/8 in x 14 3/8 in x 4 11/16 in |
Details
Item | Vinyl Dust Cover |
For Use With | 17800B Series, 34800-2K, 34900 |
Type | Medium Gray |
Number of Pieces | 1 |
Application | Refrigerant Recovery Systems, Automotive A/C |
Material | Vinyl |
Tool Type | Dust Cover |
Description
Vinyl Dust Cover, Tool Type Dust Cover, Application Refrigerant Recovery Systems, Automotive A/C, For Use With 17800B Series, 34800-2K, 34900, Material Vinyl, Size 12 1/8 in x 14 3/8 in x 4 11/16 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- SUPCO Fan Relay, 24VAC, SPNO (90290)
- SCOTSMAN Ice Dispenser Sensor, For 56FJ93 (11-0614-01)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- ROBINAIR Recycling Filter-Driers (34724)
- ROBINAIR Recycling Filter-Driers (34430)
- ROBINAIR Neutronics Identifier Filter (16913)
- ROBINAIR Brass Manifold Hose Kit (45111)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- ROBINAIR Manifold Hose Kit, 90 Manual Couplers (48510)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- Robinair Heating and Cooling Tools